22mm Lens, White, Press-To-Test, M22

Item #: 0787158

Cat #: M22-XL-W

UPC: 786685278780

$ 9.04 EA
Company wide:
1 in stock
Documents & Guides
22.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, White, Plastic, No Legend.

Overview

22.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, White, Plastic, No Legend.

Eaton’s M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. Indicating lights can be ordered as complete devices, including lens and LED unit, or as modular components.

Also known as: 786685278780, M22-XL-W, CUTM22XLW

Specifications

Family / Style: M22
Color: White
Type: Press-To-Test
Family / Style: M22
Type: Press-To-Test
Color: White