22mm Lens, Blue, Press-To-Test, M22

Item #: 0787155

Cat #: M22-XL-B

UPC: 786685278681

$ 9.04 EA
Company wide:
5 in stock
Documents & Guides
22.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, Blue, Plastic, No Legend.

Overview

22.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, Blue, Plastic, No Legend.
Also known as: 786685278681, M22-XL-B, CUTM22XLB

Specifications

Color: Blue
Family / Style: M22
Type: Press-To-Test
Color: Blue
Type: Press-To-Test
Family / Style: M22