Component Button Plate, White, M22

Item #: 0787143

Cat #: M22-XDP-W

UPC: 786685282268

$ 1.55 EA
Company wide:
0 in stock
Component Button Plate. Color: White. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Buttonless Mushroom Operators.

Overview

Component Button Plate. Color: White. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Buttonless Mushroom Operators.

M22 Mushroom Head Button Plate, 22.5 mm, Non-illuminated, Button: White, IP67, IP69K, NEMA 4X, 21

Also known as: 786685282268, M22-XDP-W, CUTM22XDPW

Specifications

Type: Flush, Non-Illuminated
Family / Style: M22
Color: White
Type: Flush, Non-Illuminated
Color: White
Family / Style: M22