Component Button Plate, Black, M22

Item #: 0787142

Cat #: M22-XDP-S

UPC: 786685282114

$ 1.55 EA
Company wide:
0 in stock
Component Button Plate. Color: Black. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Buttonless Mushroom Operators.

Overview

Component Button Plate. Color: Black. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Buttonless Mushroom Operators.

M22 Mushroom Head Button Plate M22 Mushroom Head Button Plate, 22.5 mm, Non-illuminated, Button: Black, IP67, IP69K, NEMA 4X, 21

Also known as: 786685282114, M22-XDP-S, CUTM22XDPS

Specifications

Type: Flush, Non-Illuminated
Family / Style: M22
Color: Black
Type: Flush, Non-Illuminated
Color: Black
Family / Style: M22