Component Button Plate, Red, M22

Item #: 0787140

Cat #: M22-XDP-R

UPC: 786685282060

$ 1.55 EA
Company wide:
0 in stock
Component Button Plate. Color: Red. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Buttonless Mushroom Operators.

Overview

Component Button Plate. Color: Red. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Buttonless Mushroom Operators.

M22 Mushroom Head Button Plate Catalog#:M22-XDP-R M22 Mushroom Head Button Plate, 22.5 mm, Non-illuminated, Button: Red, IP67, IP69K, NEMA 4X, 21

Also known as: 786685282060, M22-XDP-R, CUTM22XDPR

Specifications

Color: Red
Type: Flush, Non-Illuminated
Family / Style: M22
Color: Red
Family / Style: M22
Type: Flush, Non-Illuminated