Component Button Plate, Green, M22

Item #: 0787138

Cat #: M22-XDP-G

UPC: 786685282008

$ 1.55 EA
Company wide:
5 in stock
Documents & Guides
Component Button Plate. Color: Green. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Buttonless Mushroom Operators.

Overview

Component Button Plate. Color: Green. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Buttonless Mushroom Operators.

M22 Mushroom Head Button Plate Catalog#:M22-XDP-G M22 Mushroom Head Button Plate, 22.5 mm, Non-illuminated, Button: Green, IP67, IP69K, NEMA 4X, 21

Also known as: 786685282008, M22-XDP-G, CUTM22XDPG

Specifications

Type: Flush, Non-Illuminated
Color: Green
Family / Style: M22
Type: Flush, Non-Illuminated
Family / Style: M22
Color: Green