Component Button Plate, White, M22

Item #: 0787137

Cat #: M22-XDL-W

UPC: 786685272757

$ 2.02 EA
Company wide:
6 in stock
Documents & Guides
Component Button Plate. Color: White. Type: Flush. Inscription: None. For Use with M22 Series Illuminated, Flush, Buttonless Operators.

Overview

Component Button Plate. Color: White. Type: Flush. Inscription: None. For Use with M22 Series Illuminated, Flush, Buttonless Operators.

M22 Illuminated Button Lens Catalog#:M22-XDL-W M22 Button Lens, 22.5 mm, Illuminated, Button: White, IP67, IP69K, NEMA 4X, 21

Also known as: 786685272757, M22-XDL-W, CUTM22XDLW

Specifications

Type: Flush, Illuminated
Family / Style: M22
Color: White
Type: Flush, Illuminated
Color: White
Family / Style: M22