Component Button Plate, Red, M22

Item #: 0787131

Cat #: M22-XDLH-R

UPC: 786685272528

$ 3.45 EA
Company wide:
0 in stock
Documents & Guides
Component Button Plate. Color: Red. Type: Extended. Inscription: None. For Use with M22 Series Illuminated, Extended, Buttonless Operators.

Overview

Component Button Plate. Color: Red. Type: Extended. Inscription: None. For Use with M22 Series Illuminated, Extended, Buttonless Operators.

M22 Illuminated Button Lens Catalog#:M22-XDLH-R M22 Button Lens, 22.5 mm, Illuminated, Button: Red, IP67, IP69K, NEMA 4X, 21

Also known as: 786685272528, M22-XDLH-R, CUTM22XDLHR

Specifications

Color: Red
Type: Extended, Illuminated
Family / Style: M22
Color: Red
Family / Style: M22
Type: Extended, Illuminated