Component Button Plate, White, M22

Item #: 0787128

Cat #: M22-XDH-W

UPC: 786685273266

$ 2.83 EA
Company wide:
0 in stock
Component Button Plate. Color: White. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

Overview

Component Button Plate. Color: White. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

M22 Extended Button Plate Catalog#:M22-XDH-W M22 Button Plate, 22.5 mm, Extended, Non-illuminated, Button: White, IP67, IP69K, NEMA 4X, 21

Also known as: 786685273266, M22-XDH-W, CUTM22XDHW

Specifications

Type: Extended, Non-Illuminated
Family / Style: M22
Color: White
Type: Extended, Non-Illuminated
Color: White
Family / Style: M22