Component Button Plate Set, M22

Item #: 0787127

Cat #: M22-XDH-SWRGYB

UPC: 786685273099

$ 13.84 EA
Company wide:
5 in stock
Component Button Plate Set. Type: Extended. Inscription: None. Color: 6-Pack (Black, White, Red, Green, Yellow, Blue). For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

Overview

Component Button Plate Set. Type: Extended. Inscription: None. Color: 6-Pack (Black, White, Red, Green, Yellow, Blue). For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

M22 Extended Button Plate M22 Button Plate, 22.5 mm, Extended, Non-illuminated, Button: Black, white, red, green, yellow, blue, IP67, IP69K, NEMA 4X, 21

Also known as: 786685273099, M22-XDH-SWRGYB, CUTM22XDHSWRGYB

Specifications

Color: Red, Blue, Green, Black, White, Yellow
Type: Extended, Non-Illuminated
Family / Style: M22
Color: Red, Blue, Green, Black, White, Yellow
Family / Style: M22
Type: Extended, Non-Illuminated