Component Button Plate, Red, M22

Item #: 0787124

Cat #: M22-XDH-R

UPC: 786685272894

$ 2.83 EA
Company wide:
0 in stock
Component Button Plate. Color: Red. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

Overview

Component Button Plate. Color: Red. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

M22 Extended Button Plate M22 Button Plate, 22.5 mm, Extended, Non-illuminated, Button: Red, IP67, IP69K, NEMA 4X, 21

Also known as: 786685272894, M22-XDH-R, CUTM22XDHR

Specifications

Color: Red
Type: Extended, Non-Illuminated
Family / Style: M22
Color: Red
Family / Style: M22
Type: Extended, Non-Illuminated