Component Button Plate, Green, M22

Item #: 0787121

Cat #: M22-XDH-G

UPC: 786685272832

$ 2.83 EA
Company wide:
0 in stock
Component Button Plate. Color: Green. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

Overview

Component Button Plate. Color: Green. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

M22 Extended Button Plate Catalog#:M22-XDH-G M22 Button Plate, 22.5 mm, Extended, Non-illuminated, Button: Green, IP67, IP69K, NEMA 4X, 21

Also known as: 786685272832, M22-XDH-G, CUTM22XDHG

Specifications

Type: Extended, Non-Illuminated
Color: Green
Family / Style: M22
Type: Extended, Non-Illuminated
Family / Style: M22
Color: Green