Straps for O.D. Tubing, 3"

Item #: 0787104

Cat #: 701-3

UPC: 616013138243

$ 13.46 EA
Company wide:
0 in stock
Documents & Guides
Straps for O.D. Tubing, 3 Inch

Overview

Straps for O.D. Tubing, 3 Inch
Also known as: 616013138243, 701-3, SUP7013

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel