22mm Selector Switch, Knob Type, Green, M22

Item #: 0787099

Cat #: M22S-WRLK3-G

UPC: 786685281162

$ 23.59 EA
Company wide:
4 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Green, 3-Position, 45° Throw, Operating Mode: Maintained. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Green, 3-Position, 45° Throw, Operating Mode: Maintained. NEMA 4X, 13.

Eaton’s M22 selector switch line offers an almost endless variety of options in maintained/momentary, keyremoval and illuminated devices. The coding adapters used for maintained/ momentary and key removal positions make the M22 stand out from competitive devices. By simply adding or removing a coding adapter from inside the operator, the end-user can change the function of the button. Operator options include standard knob, rotary head, illuminated and keyed versions. As with all operators, they can be ordered as a ready to install complete device or as modular components to meet application specific requirements.

Also known as: 786685281162, M22S-WRLK3-G, CUTM22SWRLK3G

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Maintained, Illuminated, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Type: Maintained, Illuminated, 3 Position, Selector Switch