22mm Selector Switch, Knob Type, Black, M22

Item #: 0787096

Cat #: M22S-WKV

UPC: 786685280820

$ 15.08 EA
Company wide:
16 in stock
Documents & Guides
22mm Selector Switch, Knob Type, Black, M2222.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. NEMA 4X, 13.

Overview

22mm Selector Switch, Knob Type, Black, M2222.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. NEMA 4X, 13.

Pushbuttons and selector switches are designed with a simple slide lever that allows for field conversion from maintained to momentary or vice versa. A simple lever or coding adapter can change the status of your device, giving you more flexibility in the field and less inventory costs at the warehouse. The entire line mounts in a standard 22 mm notched hole, which is the best assurance against rotation during installation and long-term use. The anti-rotation tab and central nut mounting on each operator facilitates installation, even when the front and back of the panel are not accessible simultaneously.

Also known as: 786685280820, M22S-WKV, CUTM22SWKV

Specifications

Family / Style: M22
Type: Non-Illuminated, 2 Position, Maintained
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black/White
Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13