22mm Adapter Ring, M22

Item #: 0787091

Cat #: M22S-R30

UPC: 786685283135

$ 4.54 EA
Company wide:
26 in stock
M22 Series, 22mm Adapter Ring Set for 30 mm Holes.

Overview

M22 Series, 22mm Adapter Ring Set for 30 mm Holes.

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685283135, M22S-R30, CUTM22SR30

Specifications

Type: Adapter
Family / Style: M22
Type: Adapter
Family / Style: M22