Buttonless Operator with Plate, M22

Item #: 0787089

Cat #: M22S-D-X-SRG

UPC: 786685275826

$ 10.39 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***

M22 Modular Pushbutton Operator Catalog#:M22S-D-X-SRG M22 Modular Pushbutton Operator, 22.5 mm, Flush, Momentary, Non-illuminated, Bezel: Black, Button: Black, red, green, IP67, IP69K, NEMA 4x, 13, 5,000,000 mechanical operations

Also known as: 786685275826, M22S-D-X-SRG, CUTM22SDXSRG

Specifications

Color: Red, Green, Black
Type: Flush, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Green, Black
Family / Style: M22
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13