Buttonless Operator, M22

Item #: 0787086

Cat #: M22S-DR-X

UPC: 786685275314

$ 10.39 EA
Company wide:
3 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Buttonless, Black Bezel, Maintained, No Light Unit. Includes: Contact Block Holder. NEMA Rating: 4X, 13. ***Must Add Flush or Extended Component Type Button***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Buttonless, Black Bezel, Maintained, No Light Unit. Includes: Contact Block Holder. NEMA Rating: 4X, 13. ***Must Add Flush or Extended Component Type Button***

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685275314, M22S-DR-X, CUTM22SDRX

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Non-Illuminated, Maintained, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Type: Non-Illuminated, Maintained, Pushbutton
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13