Mushroom Head Pushbutton, Yellow, M22

Item #: 0787085

Cat #: M22S-DRP-Y

UPC: 786685282770

$ 52.51 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Yellow, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Yellow, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

M22 Modular Mushroom Head Pushbutton Operator M22 Modular Mushroom Head Pushbutton Operator, 22.5 mm, Maintained, Non-illuminated, Bezel: Black, Button: Yellow, IP66, NEMA 4X, 13

Also known as: 786685282770, M22S-DRP-Y, CUTM22SDRPY

Specifications

Family / Style: M22
Type: Non-Illuminated, Maintained
Diameter: 35 mm
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, Maintained
Color: Yellow