Mushroom Head Pushbutton, Black, M22

Item #: 0787084

Cat #: M22S-DRP-S

UPC: 786685282749

$ 52.51 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Black, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Black, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685282749, M22S-DRP-S, CUTM22SDRPS

Specifications

Family / Style: M22
Type: Non-Illuminated, Maintained
Color: Black
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, Maintained
Diameter: 35 mm