Mushroom Head Pushbutton, Green, M22

Item #: 0787082

Cat #: M22S-DRP-G

UPC: 786685282763

$ 52.51 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Green, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13.

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Green, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13.

With a combination of advanced design and enhanced functionality, the M22 line of 22 mm IEC pushbuttons is perfect for a wide variety of global machine control applications. M22 is ideal for OEMs, end users and system integrators who value front panel aesthetics, maximum flexibility and high-quality construction.

Also known as: 786685282763, M22S-DRP-G, CUTM22SDRPG

Specifications

Color: Green
Family / Style: M22
Type: Non-Illuminated, Maintained
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Diameter: 35 mm