Mushroom Head Pushbutton, Black, M22

Item #: 0787080

Cat #: M22S-DP-S-X

UPC: 786685282596

$ 18.61 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, Insertless, 35 mm Diameter, Black, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13.

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, Insertless, 35 mm Diameter, Black, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13.
Also known as: 786685282596, M22S-DP-S-X, CUTM22SDPSX

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Size: 22.5 mm
Type: Pushbutton
Family / Style: M22