Mushroom Head Pushbutton, Green, M22

Item #: 0787078

Cat #: M22S-DP-G-X

UPC: 786685282510

$ 18.61 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, Insertless, 35 mm Diameter, Green, Black Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13.

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, Insertless, 35 mm Diameter, Green, Black Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13.

M22 Modular Insertless Mushroom Head Pushbutton Operator Catalog#:M22S-DP-G-X M22 Modular Insertless Mushroom Head Pushbutton Operator, 22.5 mm, Momentary, Non-illuminated, Bezel: Black, Button: Green, IP67, IP69K, NEMA 4X, 13

Also known as: 786685282510, M22S-DP-G-X, CUTM22SDPGX

Specifications

Color: Green
Family / Style: M22
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Type: Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13