Buttonless Operator with Plate, M22

Item #: 0787075

Cat #: M22S-DH-X-SWRGYB

UPC: 786685275857

$ 20.62 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (6) Button Choices: Black, Red, Green, White, Yellow, Blue***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (6) Button Choices: Black, Red, Green, White, Yellow, Blue***
Also known as: 786685275857, M22S-DH-X-SWRGYB, CUTM22SDHXSWRGYB

Specifications

Color: Red, Blue, Green, Black, White, Yellow
Type: Extended, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Blue, Green, Black, White, Yellow
Family / Style: M22
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13