Buttonless Operator with Plate, M22

Item #: 0787073

Cat #: M22S-DH-X-SRG

UPC: 786685275840

$ 13.84 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Buttonless, Black Bezel, Momentary, No Light Unit. Includes: Contact Block Holder. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Buttonless, Black Bezel, Momentary, No Light Unit. Includes: Contact Block Holder. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***
Also known as: 786685275840, M22S-DH-X-SRG, CUTM22SDHXSRG

Specifications

Color: Red, Green, Black
Type: Extended, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Green, Black
Family / Style: M22
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13