22mm Potentiometer Kit, M22, 1Rk

Item #: 0787062

Cat #: M22-R1K

UPC: 786685276731

$ 166.11 EA
Company wide:
14 in stock
Documents & Guides
22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Silver Bezel, 250V, Resistance: 1 Rk, NEMA 4X, 13.

Overview

22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Silver Bezel, 250V, Resistance: 1 Rk, NEMA 4X, 13.

In addition to a wide array of standard operators, the M22 has special buttons for special applications. Multi-button operators, joysticks, potentiometers and alarm modules are part of this comprehensive line. The Eaton M22 series even includes USB and RJ45 connections for communication directly from a panel.

Also known as: 786685276731, M22-R1K, CUTM22R1K, speed pot

Specifications

Family / Style: M22
Color: Black
Ohms: 1 k
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Ohms: 1 k
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13