Twist-To-Release Operator, 2-Position, M22, Red Mushroom, 40mm

Item #: 0787059

Cat #: M22-PVT

UPC: 786685271606

$ 48.22 EA
Company wide:
83 in stock
22.5 mm, Non-Metallic Heavy-Duty Twist-to-Release Emergency Stop Operator, 40 mm Diameter, Non-Illuminated, Red Plastic, Maintained Latching. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Twist-to-Release Emergency Stop Operator, 40 mm Diameter, Non-Illuminated, Red Plastic, Maintained Latching. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

The M22 line includes 35 mm, 45 mm and 60 mm Emergency Stop buttons with internationally accepted ‘twist-to-release’ functionality. All are available in both keyed and non-keyed versions; illuminated and non-illuminated. A unique lighting ring is available for very high visibility applications where rapid and sure emergency stop activation is critical.

Also known as: 786685271606, M22-PVT, CUTM22PVT

Specifications

Color: Red
Family / Style: M22
Diameter: 40 mm
Type: 2-Postion, Twist-To-Release Operator
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Diameter: 40 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Type: 2-Postion, Twist-To-Release Operator