60A,CON,4P5W,MG,504,3PY277,1.188BU

Item #: 0787043

Cat #: DF6504FP000/JG107

UPC: 708917314509

$ 3125.32 EA
Company wide:
0 in stock
Documents & Guides
THB DF6504FP000/JG107 60A CON

Overview

THB DF6504FP000/JG107 60A CON
Also known as: 708917314509, DF6504FP000/JG107, THBDF6504FP000JG10

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60