60A,CON,4P5W,MG,504,3PY277

Item #: 0787042

Cat #: DF6504FP000

UPC: 708917129677

$ 2465.41 EA
Company wide:
0 in stock
Documents & Guides
THB DF6504FP000 60A CON 4P5W

Overview

THB DF6504FP000 60A CON 4P5W
Also known as: 708917129677, DF6504FP000, THBDF6504FP000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60