60A,CON,4P5W,MG,501,220/380V,FC

Item #: 0787041

Cat #: DF6501FP000

UPC: 708917303794

$ 2465.41 EA
Company wide:
0 in stock
Documents & Guides
THB DF6501FP000 60A CON 4P5W

Overview

THB DF6501FP000 60A CON 4P5W
Also known as: 708917303794, DF6501FP000, THBDF6501FP000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60