60A,REC,3P4W,MG,416,ENC,3P208

Item #: 0787031

Cat #: DF6416FR0E0

UPC: 708917165699

$ 2371.61 EA
Company wide:
0 in stock
Documents & Guides
THB DF6416FR0E0 60A REC 3P4W

Overview

THB DF6416FR0E0 60A REC 3P4W
Also known as: 708917165699, DF6416FR0E0, THBDF6416FR0E0

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60