60A,REC,3P4W,MG,414,ABK,3P600

Item #: 0787023

Cat #: DF6414FRABK

UPC: 708917268628

$ 2901.03 EA
Company wide:
0 in stock
Documents & Guides
THB DF6414FRABK 60A REC 3P4W

Overview

THB DF6414FRABK 60A REC 3P4W
Also known as: 708917268628, DF6414FRABK, THBDF6414FRABK

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60