60A,REC,3P4W,MG,414,AB0,3P600

Item #: 0787020

Cat #: DF6414FRAB0

UPC: 708917192794

$ 2575.68 EA
Company wide:
0 in stock
Documents & Guides
THB DF6414FRAB0 60A REC 3P4W

Overview

THB DF6414FRAB0 60A REC 3P4W
Also known as: 708917192794, DF6414FRAB0, THBDF6414FRAB0

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60