60A,CON,3P4W,MG,414,3P600

Item #: 0787016

Cat #: DF6414FP000

UPC: 708917132936

$ 2244.80 EA
Company wide:
0 in stock
Documents & Guides
THB DF6414FP000 60A CON 3P4W

Overview

THB DF6414FP000 60A CON 3P4W
Also known as: 708917132936, DF6414FP000, THBDF6414FP000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60