22mm Lamp Block, Red, LED, M22

Item #: 0787000

Cat #: M22-LEDC-R

UPC: 786685277691

$ 36.28 EA
Company wide:
0 in stock
Red LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Base. Terminal Type: Screw.

Overview

Red LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Base. Terminal Type: Screw.
Also known as: 786685277691, M22-LEDC-R, CUTM22LEDCR

Specifications

Type: Lamp Block
Color: Red
Family / Style: M22
Mounting: Base
Volts AC Range: 12 - 30
Volts DC Range: 12 - 30
Type: Lamp Block
Family / Style: M22
Volts AC Range: 12 - 30
Color: Red
Mounting: Base
Volts DC Range: 12 - 30