22mm Lamp Block, White, LED, M22

Item #: 0786996

Cat #: M22-LEDC230-W

UPC: 786685277721

$ 36.28 EA
Company wide:
1 in stock
Documents & Guides
White LED, 85-264 Volt AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Base. Terminal Type: Screw.

Overview

White LED, 85-264 Volt AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Base. Terminal Type: Screw.

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685277721, M22-LEDC230-W, CUTM22LEDC230W

Specifications

Type: Lamp Block
Family / Style: M22
Mounting: Base
Color: White
Volts AC Range: 85 - 264
Volts DC Range: 85 - 264
Type: Lamp Block
Mounting: Base
Volts AC Range: 85 - 264
Family / Style: M22
Color: White
Volts DC Range: 85 - 264