22mm Indicator Light, Blue, M22

Item #: 0786990

Cat #: M22-L-B

UPC: 786685278520

$ 14.81 EA
Company wide:
0 in stock
22.5 mm, Non-metallic, Standard Operator, M22 Series, Blue Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

Overview

22.5 mm, Non-metallic, Standard Operator, M22 Series, Blue Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.
Also known as: 786685278520, M22-L-B, CUTM22LB

Specifications

Color: Blue
Family / Style: M22
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Blue
Type: Indicator, Illuminated
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13