M22 KIT

Item #: 0786989

Cat #: M22-KT1

UPC: 786685283524

$ 28.89 EA
Company wide:
0 in stock
Eaton M22 pushbutton kit, M22 Pushbuttons kit, 22.5 mm, Black, white, red, freen, yellow, blue, IP66, NEMA 4X, 13

Overview

Eaton M22 pushbutton kit, M22 Pushbuttons kit, 22.5 mm, Black, white, red, freen, yellow, blue, IP66, NEMA 4X, 13

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685283524, M22-KT1, CUTM22KT1

Specifications

Color: Red, Green, Black
Type: Flush, Extended, Non-Illuminated, Plug, Contact Block Holder, Coding Adapter
Family / Style: M22
Color: Red, Green, Black
Family / Style: M22
Type: Flush, Extended, Non-Illuminated, Plug, Contact Block Holder, Coding Adapter