
Pilot Device, 22mm, Din Rail Mounting Adapter, M22
Item #: 0786984
Cat #: M22-IVS
UPC: 786685283111
$ 10.22 EA
Company wide:
26
in stock
Documents & Guides
M22 Series, 22mm DIN Rail Mounting Adapter.
Overview
M22 Series, 22mm DIN Rail Mounting Adapter.
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685283111, M22-IVS, CUTM22IVS
Specifications
| Type: | Adapter |
| Family / Style: | M22 |
| Type: | Adapter |
| Family / Style: | M22 |