Pilot Device, 22mm Enclosure, 1 Element, Polycarbonate, M22

Item #: 0786981

Cat #: M22-I1-PG

UPC: 786685276632

$ 56.61 EA
Company wide:
13 in stock
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, M22 Series, White, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4X, 13.

Overview

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, M22 Series, White, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4X, 13.

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685276632, M22-I1-PG, CUTM22I1PG

Specifications

Type: 1 Element, Enclosure
Family / Style: M22
Color: White
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: 1 Element, Enclosure
Color: White
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13