Buttonless Operator with Plate, M22

Item #: 0786978

Cat #: M22-D-X-SWRGYB

UPC: 786685276434

$ 15.85 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (6) Button Choices: Black, Red, Green, White, Yellow, Blue***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (6) Button Choices: Black, Red, Green, White, Yellow, Blue***

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685276434, M22-D-X-SWRGYB, CUTM22DXSWRGYB

Specifications

Color: Red, Blue, Green, Black, White, Yellow
Type: Flush, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Blue, Green, Black, White, Yellow
Family / Style: M22
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13