Extended Pushbutton, M22

Item #: 0786972

Cat #: M22-DRH-R

UPC: 786685276120

$ 15.08 EA
Company wide:
0 in stock
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

M22 Modular Pushbutton Operator, 22.5 mm, Extended, Maintained, Non-illuminated, Bezel: Silver, Button: Red, IP67, IP69K, NEMA 4x, 13, 1,000,000 mecha

Also known as: 786685276120, M22-DRH-R, CUTM22DRHR

Specifications

Color: Red
Type: Extended, Non-Illuminated, Maintained
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Family / Style: M22
Type: Extended, Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13