Extended Pushbutton, M22

Item #: 0786971

Cat #: M22-DRH-G

UPC: 786685276137

$ 15.08 EA
Company wide:
0 in stock
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Green, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Green, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

With a combination of advanced design and enhanced functionality, the M22 line of 22 mm IEC pushbuttons is perfect for a wide variety of global machine control applications. M22 is ideal for OEMs, end users and system integrators who value front panel aesthetics, maximum flexibility and high-quality construction.

Also known as: 786685276137, M22-DRH-G, CUTM22DRHG

Specifications

Type: Extended, Non-Illuminated, Maintained
Color: Green
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Extended, Non-Illuminated, Maintained
Family / Style: M22
Color: Green
IP/NEMA Rating: NEMA 4X, NEMA 13