Flush Pushbutton, Green, M22

Item #: 0786970

Cat #: M22-DR-G

UPC: 786685276076

$ 13.84 EA
Company wide:
5 in stock
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Green, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Green, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

With a combination of advanced design and enhanced functionality, the M22 line of 22 mm IEC pushbuttons is perfect for a wide variety of global machine control applications. M22 is ideal for OEMs, end users and system integrators who value front panel aesthetics, maximum flexibility and high-quality construction.

Also known as: 786685276076, M22-DR-G, CUTM22DRG

Specifications

Type: Flush, Non-Illuminated, Maintained, Pushbutton
Color: Green
Family / Style: M22
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Maintained, Pushbutton
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Size: 22.500 mm