Buttonless Operator with Plate, M22

Item #: 0786963

Cat #: M22-DG-X-SRG

UPC: 786685275277

$ 22.72 EA
Company wide:
0 in stock
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Silver Guarded Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Silver Guarded Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***
Also known as: 786685275277, M22-DG-X-SRG, CUTM22DGXSRG

Specifications

Color: Red, Green, Black
Type: Flush, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Green, Black
Family / Style: M22
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13