Buttonless Operator, M22

Item #: 0786961

Cat #: M22-DG-X

UPC: 786685275086

$ 19.21 EA
Company wide:
0 in stock
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Silver Guarded Bezel, Buttonless, Momentary, No Light Unit. Includes: Contact Block Holder. NEMA Rating: 4X, 13. ***Must Add Flush or Extended Component Type Button***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Silver Guarded Bezel, Buttonless, Momentary, No Light Unit. Includes: Contact Block Holder. NEMA Rating: 4X, 13. ***Must Add Flush or Extended Component Type Button***
Also known as: 786685275086, M22-DG-X, CUTM22DGX

Specifications

Family / Style: M22
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, Momentary