Pilot Device, 22mm, Lamp Block, White, LED, M22, Front mount, 12-30V AC/DC

Item #: 0786959

Cat #: M22-CLED-W

UPC: 786685277806

$ 38.20 EA
Company wide:
27 in stock
White LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage.

Overview

White LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage.

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685277806, M22-CLED-W, CUTM22CLEDW

Specifications

Type: Lamp Block
Family / Style: M22
Mounting: Front
Volts DC: 30, 12
Color: White
Primary Voltage: 12, 30
Type: Lamp Block
Mounting: Front
Color: White
Family / Style: M22
Volts DC: 30, 12
Primary Voltage: 12, 30