22mm Lamp Block, Red, LED, M22

Item #: 0786958

Cat #: M22-CLED-R

UPC: 786685277813

$ 38.20 EA
Company wide:
0 in stock
Red LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage.

Overview

Red LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage.

M22 LED Light Unit M22 LED Light Unit, 22.5 mm, Front, Spring-cage, Illuminated, Light: Red, IP66, 13-30 Vac/dc

Also known as: 786685277813, M22-CLED-R, CUTM22CLEDR

Specifications

Type: Lamp Block
Color: Red
Family / Style: M22
Mounting: Front
Volts DC: 30, 12
Primary Voltage: 12, 30
Type: Lamp Block
Family / Style: M22
Volts DC: 30, 12
Color: Red
Mounting: Front
Primary Voltage: 12, 30