Pilot Device, 22mm, Lamp Block, White, LED, M22, Front mount, 85-264V AC/DC

Item #: 0786956

Cat #: M22-CLED230-W

UPC: 786685277844

$ 38.20 EA
Company wide:
2 in stock
White LED, 85-264AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage.

Overview

White LED, 85-264AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage.

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685277844, M22-CLED230-W, CUTM22CLED230W

Specifications

Type: Lamp Block
Family / Style: M22
Mounting: Front
Color: White
Type: Lamp Block
Mounting: Front
Family / Style: M22
Color: White