22mm Lamp Block, Red, LED, M22

Item #: 0786955

Cat #: M22-CLED230-R

UPC: 786685277851

$ 38.20 EA
Company wide:
0 in stock
Red LED, 85-264 Volt AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage

Overview

Red LED, 85-264 Volt AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage
Also known as: 786685277851, M22-CLED230-R, CUTM22CLED230R

Specifications

Type: Lamp Block
Color: Red
Family / Style: M22
Mounting: Front
Volts AC Range: 85 - 264
Volts DC Range: 85 - 264
Type: Lamp Block
Family / Style: M22
Volts AC Range: 85 - 264
Color: Red
Mounting: Front
Volts DC Range: 85 - 264